Shop All Center Drills
Keo
Countersink
Mfr # 23060-TiN
Zoro # G7059586
original price:
$35.49
8% off
new price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Product Information
- Brand Keo
- MFR # 23060-TiN
- Zoro # G7059586
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 6 in |
Drill Size | #3 |
Body Dia. | 7/64 in |
Drill Point Dia. | 7/64 in |
Trade Size | Long |
Dimension Type | Wire |
Point Dia. | 1/4" |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Series | Long |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.962 (111196200)
- MILWAUKEE TOOL Driver Bit Set - 42PC (48-32-1554)
- VERMONT GAGE Pin Gage, Minus, 0.452 In, Black (911245200)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 0, 8x4 mm L.28 mm (01280008)
- KEO Drill/Countersink Bit, 90 Deg, #9, HSS, TiN (10990-TIN)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, TiN (10490-TIN)
- KEO Drill/Countersink, #5, OAL 5 In, 82 Deg. (25053)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink, 60 deg., #3, RH, HSS (10320)
- LINK Ua5-U5-90 Degree Type Cobalt Centerdrill (29-CO-202)
- Keo Center Drills