Shop All Countersinks
Keo
Countersink, 1 FL, 90 Deg, 1/4, HSS, Uncoated
Mfr # 53149
Zoro # G2033367
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 53149
- Zoro # G2033367
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Body Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 90 Degrees , 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/4 in., PK3 (TG15HDS5)
- QUALTOOL Hex Power Bit, 1/4" Hex Drv, 1-15/1 (70-H1)
- LENOX Utility Knife Utility, 5 in L (20354-SSFK1)
- KEO Countersink, 6 FL, 90 Deg, 1/4, HSS, Uncoated (55042)
- KEO Countersink, 6 FL, 82 Deg, 1/4, HSS, Uncoated (55022)
- KEO Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (53148)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- KEO Countersink Set, 5 PC, 1 FL, 120 Deg, Cobalt (50052)
- KEO 1 1/4 90 deg ZErO Flute CO Deburring Tool (53526)
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- Keo Countersinks, Center Drills & Spotting Drills