Shop All Countersinks
Keo
Countersink, 1 FL, 60 Deg, 1/2, Carbide
Mfr # 55704
Zoro # G0795112
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/2 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 55704
- Zoro # G0795112
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 2 in |
Shank Length | 1 in |
Body Dia. (In.) | 1/2 |
Shank Length (In.) | 1 |
Overall Length (In.) | 2 |
Shank Dia. (In.) | 1/2 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Flexible Straight Auger for 7/8 in. Sectional Cable (48-53-3829)
- IRWIN Die 4-40 Nc (6112)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Shank Dia.: 1/4" (60102)
- INGERSOLL-RAND Tech Solutions Multi-Angle Internal/External Snap Ring Pliers (755628X)
- KEO 1/2 x 82 deg Single Flute Carbide Countersink (55714)
- KEO Countersink, 1 FL, 100 Deg, 1/2, Carbide (55734)
- KEO Countersink, 3 FL, 90 deg, 1-1/2in, HSS, TiN (51509-TIN)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- KEO 5/16 x 120 deg HSS 6FLT Countersink (55103)
- KEO ZErO Flute Set 90 deg 5/16" - 1" 5 pcs CO (53529)
- LINK #8 HSS Se .166 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-191)
- Keo Countersinks