Shop All Countersinks
Keo
Countersink, 1 FL, 100 Deg, 1/2, Cobalt, TiN
Mfr # 55440-TiN
Zoro # G2192863
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55440-TiN
- Zoro # G2192863
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 1 |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 100 Degrees , 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Connecting Rod Vise (51363)
- GARANT Round Die, HSS, 1/2-13 (142520 1/2-13)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 6000 rpm (CP1117P60)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #48 (46718)
- KEO Countersink, 6 FL, 82 Deg, 1/2, HSS, Uncoated (55025)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- KEO ZErO Flute Set 90 deg 5/16" - 1" 5 pcs CO (53529)
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- KEO 1 x 82 deg KEO HSS RH 3Fl Center Reamer (51008)
- KEO Countersink, 3 Fl, 82 Deg, 1/4, Cobalt (55310)
- WESTWARD Countersink Set, 5 PC, 3 FL, 82 Deg, HSS (21ML13)
- Keo Countersinks