Shop All Counterbores
Keo
Counterbore, Close Fit, Size 7/16, Cobalt
Mfr # 55224
Zoro # G0430981
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 7/16 in
- Counterbore Type Standard
- Bore Dia. 21/32 in
Product Information
- Brand Keo
- MFR # 55224
- Zoro # G0430981
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 7/16 in |
Bore Dia. | 21/32 in |
Pilot Dia. | 27/64 in |
Overall Length | 5 in |
Shank Dia. | 1/2 in |
Pilot Length | 1/2 in |
Screw Size | 7/16" |
Pilot Length (In.) | 1/2 |
Bore Dia. (In.) | 0.663 |
Shank Dia. (In.) | 1/2 |
Pilot Dia. (In.) | 0.437 |
Overall Length (In.) | 5 |
Size - Decimal | 7/16 in - 0.4375 |
Description
Counterbore, Cobalt, 7/16 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- PROTO Nut Driver Fractional - 1/2" x 2-3/4" (J9216)
- IRWIN Hex Die, High Carbon Steel, RH, M3 (6612)
- 3M Sawzall Blades 18 Tpi 9 Length 25 Pack (ML48-00-8788)
- KEO Counterbore Set, Close Fit, 7 PC, #6-1/2 In (55239)
- KEO Counterbore, Close Fit, Size 1/4, Cobalt (55215)
- KEO Counterbore, 1/64 Clearance, Size 5/16, Co (55219)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- KEO Counterbore, Close Fit, Size #10, Cobalt (55212)
- KEO Counterbore, 1/32 Clearance, Size 1/2, Co (55229)
- CLEVELAND Counterbore, 7.000" L, 0.500" dia., Bright (C91715)
- Keo Porting Tools & Counterbores