Shop All Counterbores
Keo
Counterbore, 1/64 Clearance, Size #6, Co
Mfr # 55207
Zoro # G0394344
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size #6
- Counterbore Type Oversized
- Bore Dia. 15/64 in
Product Information
- Brand Keo
- MFR # 55207
- Zoro # G0394344
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | #6 |
Bore Dia. | 15/64 in |
Pilot Dia. | 9/64 in |
Overall Length | 3 in |
Shank Dia. | 7/32 in |
Bore Dia. (In.) | 0.244 |
Screw Size | #6 |
Shank Dia. (In.) | 7/32 |
Pilot Dia. (In.) | 0.153 |
Overall Length (In.) | 3 |
Pilot Length (In.) | 7/32 |
Pilot Length | 7/32 in |
Size - Decimal | #6 - 0.2040 |
Oversized Increment | 1/64 in |
Description
Counterbore, Cobalt, #6, Wire, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-078)
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 12mm (KTI-41712)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #30 (0011452)
- MORSE 1-5/8" Bi-Metal Hole Saw (MHS26)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- KEO Counterbore, 1/64 Clearance, Size 3/8, Co (55222)
- KEO Counterbore, 1/32 Clearance, Size #6, Co (55208)
- KEO Counterbore, Close Fit, Size #10, Cobalt (55212)
- KEO Counterbore Set, Close Fit, 7 PC, #6-1/2 In (55239)
- KEO Counterbore, 1/32 Clearance, Size 3/8, Co (55223)
- SUPER TOOL Counterbore, 3/8" D, Carbide Tipped (56403)
- Keo Porting Tools & Counterbores