Shop All Counterbores
Keo
Counterbore, 1/64 Clearance, Size 5/16, Co
Mfr # 55219
Zoro # G0742113
original price:
$59.69
5% off
new price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 5/16 in
- Counterbore Type Oversized
- Bore Dia. 31/64 in
Product Information
- Brand Keo
- MFR # 55219
- Zoro # G0742113
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 5/16 in |
Bore Dia. | 31/64 in |
Pilot Dia. | 5/16 in |
Overall Length | 4 1/2 in |
Shank Dia. | 3/8 in |
Pilot Dia. (In.) | 0.328 |
Pilot Length | 3/8 in |
Screw Size | 5/16" |
Shank Dia. (In.) | 3/8 |
Bore Dia. (In.) | 0.491 |
Overall Length (In.) | 4-1/2 |
Pilot Length (In.) | 3/8 |
Oversized Increment | 1/64 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Counterbore, Cobalt, 5/16 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER Heat Gun Furno700 1500W (0503070)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (2429-21XC, 48-11-2440)
- BON TOOL Bon 19-137 Asphalt Crack Hoe, 60" Wood Handle (19-137)
- DE-STA-CO Straight Line Action 624-Mm (624-MM)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- KEO Counterbore, Close Fit, Size 1/4, Cobalt (55215)
- KEO Counterbore, 1/64 Clearance, Size #8, Co (55210)
- KEO Counterbore Set, Close Fit, 7 PC, #6-1/2 In (55239)
- KEO Counterbore, 1/32 Clearance, Size #6, Co (55208)
- KEO Counterbore, Close Fit, Size 1/2, Cobalt (55227)
- DRILL AMERICA 13/16"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR13/16)
- Keo Counterbores