Shop All Counterbores
Keo
Counterbore, 1/64 Clearance, Size 3/8, Co
Mfr # 55222
Zoro # G1121951
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 3/8 in
- Counterbore Type Oversized
- Bore Dia. 37/64 in
Product Information
- Brand Keo
- MFR # 55222
- Zoro # G1121951
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 3/8 in |
Bore Dia. | 37/64 in |
Pilot Dia. | 3/8 in |
Overall Length | 5 in |
Shank Dia. | 1/2 in |
Shank Dia. (In.) | 1/2 |
Pilot Length | 1/2 in |
Pilot Length (In.) | 1/2 |
Bore Dia. (In.) | 0.588 |
Pilot Dia. (In.) | 0.390 |
Overall Length (In.) | 5 |
Screw Size | 3/8" |
Size - Decimal | 3/8 in - 0.3750 |
Oversized Increment | 1/64 in |
Description
Counterbore, Cobalt, 3/8 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mega Hand Scoop, Poly, 128 Oz, Yellow (65506)
- KODIAK CUTTING TOOLS 115 Pc Drill Sets Drill Bit Sets with Cases (5559472)
- KLEIN TOOLS Replacement Hole Cutter Pilot Bit (31874)
- FEIN CG13-150PDEV 6 In. Angle Grinder (CG13-150PDEV)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- KEO #6 through 1/2" +1/32 Oversize Kounterbore Set (55241)
- KEO Counterbore, Close Fit, Size 1/2, Cobalt (55227)
- KEO Counterbore, 1/64 Clearance, Size #8, Co (55210)
- KEO Counterbore, 1/64 Clearance, Size 1/4, Co (55216)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-1/4)
- Keo Porting Tools & Counterbores