Shop All Counterbores
Keo
Counterbore, 1/32 Clearance, Size 5/16, Co
Mfr # 55220
Zoro # G2623661
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size 5/16 in
- Counterbore Type Oversized
- Bore Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 55220
- Zoro # G2623661
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | 5/16 in |
Bore Dia. | 1/2 in |
Pilot Dia. | 21/64 in |
Overall Length | 4 1/2 in |
Shank Dia. | 3/8 in |
Screw Size | 5/16" |
Pilot Length (In.) | 3/8 |
Pilot Length | 3/8 in |
Bore Dia. (In.) | 0.507 |
Shank Dia. (In.) | 3/8 |
Pilot Dia. (In.) | 0.343 |
Overall Length (In.) | 4-1/2 |
Oversized Increment | 1/32 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Counterbore, Cobalt, 5/16 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 3-3/4 in. (29VU36)
- MORSE Band Saw Blade, 28-13/16 x 1/2 x14/18, PK3 (ZWEP281418MC)
- KNIPEX Ratchet Cable Cutter, Center Cut, 22 In (95 32 038)
- PROTO XL Series Slip Joint Pliers w/ Grip - 8" (J278GXL)
- KEO Counterbore, 1/64 Clearance, Size 1/4, Co (55216)
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- KEO Counterbore, Close Fit, Size #10, Cobalt (55212)
- KEO Counterbore, 1/32 Clearance, Size #6, Co (55208)
- KEO Counterbore Set, Close Fit, 7 PC, #6-1/2 In (55239)
- KEO #6 through 1/2" +1/32 Oversize Kounterbore Set (55241)
- LINK #4 HSS Se .125 X .220 Drill .197 Cbore 1/4 Shank 1-3/16 Oal (50-L2-179)
- Keo Porting Tools & Counterbores