Shop All Counterbores
Keo
Counterbore, 1/32 Clearance, Size #5, Co
Mfr # 55205
Zoro # G0495774
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size #5
- Counterbore Type Standard
- Bore Dia. 15/64 in
Product Information
- Brand Keo
- MFR # 55205
- Zoro # G0495774
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | #5 |
Bore Dia. | 15/64 in |
Pilot Dia. | 5/32 in |
Overall Length | 3 in |
Shank Dia. | 3/16 in |
Pilot Dia. (In.) | 0.156 |
Screw Size | #5 |
Overall Length (In.) | 3 |
Bore Dia. (In.) | 0.237 |
Pilot Length | 3/16 in |
Shank Dia. (In.) | 3/16 |
Pilot Length (In.) | 3/16 |
Size - Decimal | #5 - 0.2055 |
Description
Counterbore, Cobalt, #5, Wire, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m33x3 HSS Metric Hand Tap (DWTSMT33X3)
- FEIN Fein Punch Rss 636-2 (63602047006)
- KO-KEN Lock Nut Buster 17mm 50mm For Lock Nut 1/2 Sq. Drive (14124-17)
- BON TOOL Bon 12-849 Slump Scoop (12-849)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- KEO Counterbore, 1/32 Clearance, Size 1/2, Co (55229)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- KEO Counterbore, 1/64 Clearance, Size 3/8, Co (55222)
- KEO #6 through 1/2" +1/32 Oversize Kounterbore Set (55241)
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- Keo Porting Tools & Counterbores