Shop All Countersinks
Keo
90 deg 3 Flute 5 piece Center Reamer Set HSS
Mfr # 50029
Zoro # G2507906
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Primary Material Application Stainless Steel
- Type Single Ended
Product Information
- Brand Keo
- MFR # 50029
- Zoro # G2507906
- Country of Origin United States
- Category Countersinks
Dimensions
Body Diameters Included | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in |
Sizes Included | 1/4, 3/8, 1/2, 3/4, 1" |
Largest Body Dia. | 1 in |
Pilot Dia. | 1/4, 3/8, 1/2, 3/4, 1" |
Smallest Body Dia. | 1/4 in |
Details
Item | Countersink Set |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Stainless Steel |
Type | Single Ended |
Cutting Capacity | 1/4, 3/8, 1/2, 3/4, 1" |
Finish | Bright (Uncoated) |
Primary Material Application ISO Code | N, P3 |
Measurement System | Fractional Inch |
Included Angle (Deg.) | 90 |
Number of Pieces | 5 |
Application | General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements |
Included Angle | 90 Degrees |
Material | High Speed Steel |
Description
Countersink Set, 90 Degrees , 5, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL4147IM)
- HANSON 3/4" - 14 NPT Taper Tap (1906)
- DRILL AMERICA 27/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X27/32X1/2)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-140)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set HSS (50028)
- KEO 60 deg 3 Flute 5 piece Center Reamer Set HSS (50026)
- KEO 1 x 90 deg KEO HSS RH SF Countersink (53109)
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated (55029)
- KEO Drill/Countersink, 6FL, 110 deg, 3/16in, HSS (55081)
- KEO Countersink, 0 FL, 60 Deg, 5/16, Cobalt, TiN (53500-TiN)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55606)
- Keo Countersinks