Shop All Keyseat Cutter
Keo
#808 Woodruff KSC Shank HSS RH STR
Mfr # 68080
Zoro # G1293485
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 in
- Cutter Thickness 1/4 in
- Overall Length 2 1/4 in
- Shank Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 68080
- Zoro # G1293485
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/2 in |
Neck Dia. | 21/64 in |
Face Width | 1/4" |
Cutter Dia. - Machining | 1" |
American Standard Size | 808 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/4 in |
Number of Teeth | 12 |
American Standard No. | 808 |
Item | Standard Keyseat Cutter |
Number of Pieces | 1500 |
Finish | Bright (Uncoated) |
Type | Standard |
Material | High Speed Steel |
Tooth Type | Straight |
Left/Right Hand | Right Hand Cut |
Shank | Straight |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 1 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dead Blow Hammer, 64 oz., 14-3/8" (22PN70)
- LEVEL 5 TOOLS Drywall Skimming Blade, 40 (4-940)
- LYNDEX-NIKKEN Collet, 300DA, 1/8in (030-008)
- DRILL AMERICA 1-7/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F1-7/16)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- HHIP 1-1/2 X 1/2 45 Degree M42 8% Cobalt Single Angle Chamfer Cutter (2006-0360)
- Keo Keyseat Cutter