Shop All Counterbores
Keo
#6 through 1/2" +1/32 Oversize Kounterbore Set
Mfr # 55241
Zoro # G2600656
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Measurement System Decimal Inch
- For Screw Size #10, #6, #8, 1/2 in +1/32 in OS, 1/4 in, 3/8 in, 5/16 in
- Counterbore Type Oversized
- Bore Dia. 0.260" to 0.789"
Product Information
- Brand Keo
- MFR # 55241
- Zoro # G2600656
- Country of Origin United States
- Category Counterbores
Dimensions
For Screw Size | #10, #6, #8, 1/2 in +1/32 in OS, 1/4 in, 3/8 in, 5/16 in |
Bore Dia. | 0.260" to 0.789" |
Pilot Dia. | 0.169" to 0.531" |
Overall Length | 3" to 6" |
Shank Dia. | 7/32" to 1/2" |
Sizes Included | #10, #6, #8, 1/2 in, 1/4, 3/8, 5/16 |
Overall Length (In.) | 3 to 6 |
Max. Size Counterbore in Set | 1/2 in |
Bore Dia. (In.) | 0.260 to 0.789 |
Pilot Length (In.) | 7/32 to 1/2 |
Pilot Length | 7/32" to 1/2" |
Screw Size | #6 to 1/2" |
Pilot Dia. (In.) | 0.169 to 0.531 |
Shank Dia. (In.) | 7/32 to 1/2 |
Min. Size Counterbore in Set | #6 |
Description
Counterbore Set, Fractional Inch, 7, Cobalt, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bag/Tote, Tool Bag, All-Terrain Bottom, 17 Pocket, 1680 Heavy-Duty Poly Fabric, 17 Pockets (64018)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E333)
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 3" Shaft (630-1/4M)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 2351-20)
- KEO Counterbore, 1/64 Clearance, Size 3/8, Co (55222)
- KEO Counterbore, 1/64 Clearance, Size #8, Co (55210)
- KEO Counterbore, Close Fit, Size 5/16, Cobalt (55218)
- KEO Counterbore, 1/32 Clearance, Size 3/8, Co (55223)
- KEO Counterbore, 1/64 Clearance, Size 5/16, Co (55219)
- KEO Counterbore, 1/32 Clearance, Size #6, Co (55208)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- Keo Counterbores