Shop All Countersinks
Keo
5/8 x 60 deg HSS 6FLT 3/8 SK Cntsnk
Mfr # 55008
Zoro # G0969342
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 55008
- Zoro # G0969342
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Overall Length (In.) | 2-1/4 |
Shank Dia. (In.) | 3/8 |
Body Dia. (In.) | 5/8 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 60 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball End Mill, ZrN, 0.250" Shank dia. (BNA30250Z)
- DREMEL Wheel, Flap, 3/16 In (504)
- KLEIN TOOLS Replacement Bit #1 Square, 1/4" Slotted (32411)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #6 (C22709)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS (55048)
- KEO 5/8 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55028)
- KEO 1 x 82 deg KEO HSS RH SF Countersink (53108)
- KEO 60 deg 3 Flute 5 piece Center Reamer Set HSS (50026)
- KEO 1/2 x 90 deg Six Flute Carbide Countersink (55806)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt (55547)
- KEO Countersink, 6 FL, 120 Deg, 3/4, Cobalt, TiN (55609-TiN)
- Keo Countersinks