Shop All Countersinks
Keo
5/8 x 100 deg KEO HSS SF Countersink
Mfr # 53580
Zoro # G3071101
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 53580
- Zoro # G3071101
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Shank Length (In.) | 1 |
Shank Length | 1 in |
Overall Length (In.) | 2-1/4 |
Shank Dia. (In.) | 3/8 |
Body Dia. (In.) | 5/8 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 100 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, 3/4 in. Size (OSL034F)
- LISLE HD End Cap Wrench Set, 21 pc (LIS61460)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 3/8x3/8x3/4x2-1/2 (C42119)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS (55068)
- KEO 5/8 x 100 deg KEO CO SF Countersink (55441)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- KEO Countersink, 1 FL, 120 Deg, 5/8, Cobalt, TiN (55465-TiN)
- KEO Countersink, 6 FL, 60 Deg, 1/4, Carbide (55782)
- KEO Countersink, 6 FL, 60 Deg, 3/4, TiAlN (55786-TiALN)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/4" Diameter 5/16 Pilot Hole (6815536)
- Keo Countersinks