Shop All Countersinks
Keo
5/8 90 deg ZErO Flute CO Deburring Tool
Mfr # 53523-TiN
Zoro # G1063867
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 0
- Material - Machining Cobalt
- Finish - Machining TiN
Product Information
- Brand Keo
- MFR # 53523-TiN
- Zoro # G1063867
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Shank Length | 1 1/4 in |
Sizes Included | 11/64" to 37/64" |
Pilot Dia. | 11/64 in to 37/64 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-1/2 |
Shank Dia. (In.) | 3/8 |
Body Dia. (In.) | 5/8 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 90 Degrees , 5/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Hex Die (DWTSH1-3/4-5)
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H3 4 Flt Bottom (012359AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Bottoming, 4 Flutes (015150AS)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513-TiN)
- KEO Countersink, 0 FL, 60 Deg, 1 In, Cobalt, TiN (53505-TiN)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502-TiN)
- KEO 1/8 x 82 deg KEO HSS SF Countersink (53188)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, Co (55259)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1/4", Number of Flutes: 6 (HS6-1/4-90)
- Keo Countersinks