Shop All Countersinks
Keo
5 piece set 90 deg Three Flute Carbide Countersink
Mfr # 55769
Zoro # G2666842
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Primary Material Application Stainless Steel
- Included Angle 90 Degrees
Product Information
- Brand Keo
- MFR # 55769
- Zoro # G2666842
- Country of Origin United States
- Category Countersinks
Dimensions
Pilot Dia. | 1/4, 3/8, 1/2, 3/4, 1" |
Sizes Included | 1/4, 3/8, 1/2, 3/4, 1" |
Largest Body Dia. | 3/4 in |
Body Diameters Included | 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in |
Smallest Body Dia. | 1/4 in |
Details
Item | Countersink Set |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Stainless Steel |
Included Angle | 90 Degrees |
Type | Single Ended |
Primary Material Application ISO Code | K, M, N, S1 |
Material | Carbide |
Cutting Capacity | 1/4, 3/8, 1/2, 3/4, 1" |
Included Angle (Deg.) | 90 |
Measurement System | Fractional Inch |
Finish | Bright (Uncoated) |
Number of Pieces | 5 |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Description
Countersink Set, 90 Degrees , 5, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver Set, 8 Pieces, Metric (28198)
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F51/64)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Black, 41.5" W x 18.5" D x 27" H (32H840)
- RAF Folding Handle, 3/8OD x 4.00 Lg x 1.850 Ht (8749-3724-A-24)
- KEO Countersink Set, 5PC, 3FL, 82 Deg, Carbide (55759)
- KEO 5 piece set 82 deg Single Flute Carbide Countersink (55719)
- KEO Countersink Set, 5PC, 3FL, 60 Deg, Carbide (55749)
- KEO Countersink, 3 FL, 82 deg., 5/8in, HSS, TiN (50588-TIN)
- KEO ZErO Flute Set 60 deg 5/16" - 1" 5 pcs CO (53509)
- KEO Countersink, 1 FL, 60 Deg, 5/8, HSS, Uncoated (53586)
- KEO Countersink, 6 FL, 82 Deg, 1 In, Cobalt, TiN (55531-TiN)
- Keo Countersinks, Center Drills & Spotting Drills