Shop All Keyseat Cutter
Keo
#405 Woodruff KSC Shank HSS RH STR
Mfr # 64050
Zoro # G2155343
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/8 in
- Cutter Thickness 1/8 in
- Overall Length 2 1/8 in
- Shank Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 64050
- Zoro # G2155343
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 1/8 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/32 in |
Face Width | 1/8" |
Cutter Dia. - Machining | 5/8" |
American Standard Size | 405 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/8 in |
Number of Teeth | 10 |
Type | Standard |
Shank | Straight |
Item | Standard Keyseat Cutter |
Finish | Bright (Uncoated) |
Number of Pieces | 1500 |
Material | High Speed Steel |
Tooth Type | Straight |
American Standard No. | 405 |
Left/Right Hand | Right Hand Cut |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 5/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 00 300)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- STARRETT Electronic Caliper With Long Jaws (F5005BZ-24/600)
- PRO-SERIES Drywall And Panel Hoist (DWHOIST)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. (68230)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- Keo Milling Cutters