Shop All Keyseat Cutter
Keo
#403 Woodruff KSC Shank HSS RH STR
Mfr # 64030
Zoro # G2835043
original price:
$30.59
13% off
new price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/8 in
- Cutter Thickness 1/8 in
- Overall Length 2 1/8 in
- Shank Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 64030
- Zoro # G2835043
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2 1/8 in |
Shank Dia. | 1/2 in |
Neck Dia. | 1/8 in |
Face Width | 1/8" |
Cutter Dia. - Machining | 3/8" |
American Standard Size | 403 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/8 in |
Number of Teeth | 8 |
American Standard No. | 403 |
Item | Standard Keyseat Cutter |
Type | Standard |
Finish | Bright (Uncoated) |
Tooth Type | Straight |
Material | High Speed Steel |
Left/Right Hand | Right Hand Cut |
Number of Pieces | 1500 |
Shank | Straight |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 3/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Yellow (UW5)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- ONSRUD Routing End Mill, Up O Flute, 1/2, 2 1/8 (52-655)
- MALCO SM1 Smart Tool Stapler for PEX Radiant Heating Installation (SM1)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8), Depth of Cut: 0.0220" (22125)
- Keo Milling Cutters