Shop All Center Drills
Keo
#4-1/2x4 KEO HSS RH 60 deg Long Series
Mfr # 24540
Zoro # G2893642
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Product Information
- Brand Keo
- MFR # 24540
- Zoro # G2893642
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4-1/2 |
Overall Length | 4 in |
Drill Size | #4-1/2 |
Body Dia. | 3/8 in |
Drill Point Dia. | 9/64 in |
Trade Size | Long |
Point Dia. | 9/64" |
Dimension Type | Wire |
Size - Decimal | #4-1/2 - 0.3750 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Series | Long |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic (2830-E)
- PARAGON DIAMOND TOOLS 4'' x .375 x 7/8-5/8 Crack Chaser (CC-4-375)
- GEDORE Combination Wrench, 14mm, Includes: Not Applicable (1 B 14)
- MILWAUKEE TOOL 4-1/2" Dry Core Masonry Bit (48-17-0045)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, TiN (10390-TIN)
- KEO Drill/Countersink, 60 deg., #3, 1/4in, RH (10315)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- KEO Drill/Countersink Bit, 90 Deg, #9, HSS, TiN (10990-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- Keo Center Drills