Shop All Countersinks
Keo
3/8 x 120 deg KEO HSS RH 3Fl C Reamer
Mfr # 50382
Zoro # G1493143
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 50382
- Zoro # G1493143
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Shank Length | 7/8 in |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 3/8 |
Overall Length (In.) | 1-3/4 |
Shank Length (In.) | 7/8 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 120 Degrees , 3/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire 25'x5/16in Flexicore Cable w/ Down Head (25HE1-A-DH)
- BON TOOL Taping Knife, Stainless Steel 10" X 3", Comfort Grip Handle (15-356)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714242)
- KEO 1/2 x 120 deg KEO HSS RH 3Fl C Reamer (50122)
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- KEO 1 x 82 deg KEO HSS RH 3Fl Center Reamer (51008)
- KEO 1/4 x 82 deg Six Flute Carbide Countersink (55793)
- KEO 100 deg SF 5 piece Countersink Set HSS (53020)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512-TiN)
- EUROBOOR Countersink, 3/8"-1-9/16", 3/4" Arbor for mag drills (SCE.40)
- Keo Countersinks