Shop All Countersinks
Keo
3/8 x 120 deg KEO CO SF Countersink
Mfr # 55463
Zoro # G3371374
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 55463
- Zoro # G3371374
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-3/4 |
Body Dia. (In.) | 3/8 |
Shank Length | 7/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 120 Degrees , 3/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bag/Tote, Tool Bag, All-Terrain Bottom, 17 Pocket, 1680 Heavy-Duty Poly Fabric, 17 Pockets (64018)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 4/6T 6L (5PK) (ML48-00-5041)
- SUNEX SKT 1"DR 36MM DEEP IMPACT (SU536MD)
- JONARD TOOLS Push and Pull Hook, Steel, 7 In, PK5 (M-137/5)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- KEO 3/8 x 100 deg KEO CO SF Countersink (55439)
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- KEO Countersink, 3 FL, 100 Deg, 3/4, HSS, TiN (50340-TiN)
- KEO 1/2 x 90 deg CO 6FLT 1/4 SK Cntsnk (55545)
- KEO 1 1/2 x 90 deg HSS 6FLT Countersink (55053)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Cobalt (55551)
- Keo Countersinks