Shop All Countersinks
Keo
3/8 x 120 deg HSS 6FLT Countersink
Mfr # 55104
Zoro # G2794005
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55104
- Zoro # G2794005
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Overall Length (In.) | 1-3/4 |
Body Dia. (In.) | 3/8 |
Shank Length | 7/8 in |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 7/8 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 120 Degrees , 3/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Set Box, Steel, Red, 20-1/4 in W x 15-1/4 in D x 5-1/2 in H (J5694R)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM482U)
- INSIZE Combination Square Set, Powder Coated (2278-180E)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- KEO 3/8 x 120 deg KEO HSS SF Countersink (53382)
- KEO 3/8 x 100 deg HSS 6FLT Countersink (55064)
- KEO Drill/Countersink, 6 FL, 110 deg, 1/8in, HSS (55080)
- KEO Countersink, 6 FL, 82 Deg, 5/16, HSS (55023)
- KEO ZErO Flute Set 90 deg 5/16" - 5/8" 4 pcs CO (53528)
- KEO Countersink, 6 FL, 120 Deg, 3/4, Cobalt, TiN (55609-TiN)
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- Keo Countersinks, Center Drills & Spotting Drills