Shop All Countersinks
Keo
3/8 60 deg ZErO Flute CO Deburring Tool
Mfr # 53501
Zoro # G2714311
original price:
$25.40
15% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 0
- Material - Machining Cobalt
Product Information
- Brand Keo
- MFR # 53501
- Zoro # G2714311
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 7/8 in |
Body Dia. (In.) | 3/8 |
Pilot Dia. | 5/32 in to 11/32 in |
Shank Length (In.) | 1-1/8 |
Sizes Included | 5/32" to 11/32" |
Overall Length (In.) | 1-7/8 |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 1/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 60 Degrees , 3/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985 APOLLO Heavy-Duty 72" Magnetic Professional Box Level (985-41X-72M)
- PELICAN Black Protective Case, 24.7"L x 15.46"W x 8.2"D (1535AIRNF)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E330)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch - Non Vacuum - Vinyl Pad - 3 /16 Orbit (P-100687)
- KEO Countersink, 6 FL, 82 Deg, 2 In, Cobalt, TiN (55535-TiN)
- KEO 3/8 x 120 deg KEO CO SF Countersink (55463)
- KEO Drill/Countersink, 6 FL, 90 deg., 5/8in, HSS (55047-TIN)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt (55547)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511)
- KEO Countersink, 3 FL, 90 Deg, 3/8, Cobalt, TiN (55321-TiN)
- Keo Countersinks