Shop All Countersinks
Keo
3/4 90 deg ZErO Flute CO Deburring Tool
Mfr # 53524-TiN
Zoro # G0483892
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 3/8 in
- Number of Flutes 0
- Material - Machining Cobalt
- Finish - Machining TiN
Product Information
- Brand Keo
- MFR # 53524-TiN
- Zoro # G0483892
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 3/4 in |
Body Dia. (In.) | 3/4 |
Shank Dia. (In.) | 3/8 |
Overall Length (In.) | 2-3/4 |
Shank Length (In.) | 1-1/4 |
Pilot Dia. | 13/64 in to 45/64 in |
Shank Length | 1 1/4 in |
Sizes Included | 13/64" to 45/64" |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 90 Degrees , 3/4 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 0-1 In/0-25mm Tire Tread Depth Gage (571-200-20)
- HANSON 25 Piece Hex Head Multi-Spline Extractor Set (53227)
- MITUTOYO DIAL TEST INDICATOR (513-415-10E)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bits (25 Pk) (48-32-4185)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514-TiN)
- KEO Countersink, 6 FL, 60 Deg, 1 3/4, Cobalt (55514)
- KEO 1/2 x 90 deg KEO CO RH 3Fl C Reamer (55322)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- KEO Countersink, 3 FL, 90 deg., 1/2in, HSS, TiN (50129-TIN)
- LINK 3Xd English HSS Combined Drill & Counterbore 9 Pc Set (05-L2-388)
- Keo Countersinks