Shop All Spotting Drills
Keo
1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill
Mfr # 34140
Zoro # G2643654
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Letter
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 34140
- Zoro # G2643654
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 1/4 |
Drill Bit Size | E |
Body Dia. | 1/4 in |
Size | 1/4" |
Drill Size | 1/4" |
Description
Spotting Drill Bit, Carbide, 90 Degrees , E, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Blade Guard, 17-1/2 in. L, 2 in. H (TSG-MG)
- BUCK KNIVES EdgeTek Flipstick, Medium Grit (97043)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 82 8 SBA)
- ARROW PNEUMATICS Pneumasterair 1/2"Npt General Purpose Filter (ARRPF354W)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- PRECISION TWIST DRILL DS-90 HM BRT 90D Spotting Drill 1/8 inch (DS901/8)
- Keo Spotting Drills