Shop All Countersinks
Keo
1/4 x 82 deg KEO CO SF Countersink
Mfr # 55414
Zoro # G0995863
original price:
$15.55
10% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55414
- Zoro # G0995863
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Body Dia. (In.) | 1/4 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 82 Degrees , 1/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 12R 2" Npsm (37985)
- PARAGON DIAMOND TOOLS 12'' x .100 x 1''(20mm)DP Ductile Iron Blade (DI-12)
- SUNEX Sunex Tools 4300 3/4" Drive 3/4" Female to 1" Male Adapter (4300)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 7/16X7/16 DBL ANGL CH (MT3711)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- KEO 1/4 x 100 deg KEO CO RH 3Fl C Reamer (55330)
- KEO Countersink, 1 FL, 120 Deg, 1/4, Cobalt (55462)
- KEO 1 1/4 x 82 deg Three Flute Carbide Countersink (55758-TiALN)
- KEO Countersink, Pilot 6.6 mm, CTRbore 11 mm (56214)
- KEO Countersink Set, 5PC, 3FL, 60 Deg, Carbide (55749)
- KEO Countersink Sets, 100 deg., 5 pcs., Cobalt (53539)
- Keo Countersinks