Shop All Countersinks
Keo
1/4 x 100 deg KEO CO RH 3Fl C Reamer
Mfr # 55330
Zoro # G0648882
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55330
- Zoro # G0648882
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Overall Length (In.) | 1-1/2 |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 100 Degrees , 1/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN MANUFACTURING Supreme 36" Sledge Hammer Handle (67362)
- KLEIN TOOLS Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Chrome (65721)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- TITAN Reducing Impact Adapter, 3/8"x1/4" Drive (48355)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- KEO 1/4 x 82 deg KEO CO SF Countersink (55414)
- KEO Countersink, 3 Fl, 82 Deg, 1/4, Cobalt (55310)
- KEO Countersink, 1 FL, 60 Deg, 1/8, Carbide (55700)
- KEO Countersink, 3 FL, 82 deg., 5/8in, HSS, TiN (50588-TIN)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-120T)
- Keo Countersinks, Center Drills & Spotting Drills