Shop All Countersinks
Keo
1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk
Mfr # 55026
Zoro # G2569287
original price:
$20.86
14% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 55026
- Zoro # G2569287
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Shank Length (In.) | 1 |
Overall Length (In.) | 2 |
Shank Dia. (In.) | 3/8 |
Shank Length | 1 in |
Body Dia. (In.) | 1/2 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=400, Clamping Spindle M04X16, Steel, Blue (K0660.004001)
- IRWIN Straight Flute Tap, #6-32, Carbon Steel (1018)
- J.W. WINCO GN511-30-M4-16 Adjustable Lever with Bushing (511M416)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-02-2BES)
- KEO 1/2 x 90 deg HSS 6FLT 3/8 SK Cntsnk (55046)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN (55407-TiN)
- KEO 1 1/4 82 deg ZErO Flute CO Deburring Tool (53516)
- KEO 1/8 x 82 deg KEO HSS SF Countersink (53188)
- KEO Countersink Set, 5 PC, 1 FL, 90 Deg, Cobalt (50059)
- DISSTON MM QC Countersink Set (158860)
- Keo Countersinks