Shop All Countersinks
Keo
1/2 x 82 deg CO 6FLT 1/4 SK Cntsnk
Mfr # 55525
Zoro # G1824347
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55525
- Zoro # G1824347
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Length (In.) | 1 |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 1/4, 2 FL, SGL Sq End, CC (5200300)
- KNIPEX Electronics Diagonal Cutters, 4 1/2" Dia (77 41 115)
- WESTWARD Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVX2)
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.5A51X40)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55605)
- KEO 1/2 x 90 deg KEO CO RH 3Fl C Reamer (55322)
- KEO 1/2 x 82 deg KEO CO RH 3Fl C Reamer (55312)
- KEO Countersink, 3 FL, 100 Deg, 1/2, Carbide (55774)
- KEO Countersink, 6 FL, 90 Deg, 3/4, HSS, Uncoated (55049)
- KEO Countersink, 3 FL, 100 Deg, 1/2, HSS (50120)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- Keo Countersinks, Center Drills & Spotting Drills