Shop All Countersinks
Keo
1/2 x 120 deg KEO HSS SF Countersink
Mfr # 53122
Zoro # G2540711
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 53122
- Zoro # G2540711
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Body Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2 |
Shank Length (In.) | 1 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 120 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Circle Cutter, Steel, 3-1/4 in. L (5B)
- IRWIN 15-inch Black Oxide Adjustable Wrench (1913189)
- KO-KEN Bit 5mm Hex 70mm 1/4 Hex Drive (121H.70-5)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A11)
- KEO 1/2 x 100 deg KEO HSS SF Countersink (53120)
- KEO Countersink, 6 FL, 82 Deg, 2 In, Cobalt, TiN (55535-TiN)
- KEO Countersink, 0 FL, 60 Deg, 3/4, Cobalt, TiN (53504-TiN)
- KEO Countersink, 6 Fl, 60 Deg, 1/4, Cobalt (55502)
- KEO 5/8 x 82 deg KEO CO SF Countersink (55417)
- KEO Drill/Countersink, 6 FL, 110 deg., 5/8in, RH (55087)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- Keo Countersinks