Shop All Countersinks
Keo
1/2 x 120 deg KEO CO SF Countersink
Mfr # 55464
Zoro # G1600234
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 55464
- Zoro # G1600234
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 120 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Q HSS Straight Shank Straight Flute Chucking Reamer (DWRRQ)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- KEO 1/2 x 100 deg KEO CO SF Countersink (55440)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- KEO 1 x 82 deg KEO CO RH 3Fl Center Reamer (55315)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523-TiN)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514-TiN)
- Keo Countersinks, Center Drills & Spotting Drills