Shop All Countersinks
Keo
1/2 x 100 deg KEO CO SF Countersink
Mfr # 55440
Zoro # G3021846
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 55440
- Zoro # G3021846
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 100 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Walter Grinders (30G001)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/8" (54PN85)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/8 (57224)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- KEO 1/2 x 120 deg KEO CO SF Countersink (55464)
- KEO Countersink Set, 0 FL, 5 PC, 90 Deg, Co, TiN (53529-TIN)
- KEO M4 - Fine 3 Flute Metric Cap Screw Kounterbores (56207)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- Keo Countersinks, Center Drills & Spotting Drills