Shop All Countersinks
Keo
1 x 82 deg KEO CO RH 3Fl Center Reamer
Mfr # 55315
Zoro # G2761184
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 55315
- Zoro # G2761184
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 1 |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-3/4 |
Shank Dia. (In.) | 1/2 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 82 Degrees , 1 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1 Inch Nylon Spring Clamp (3914)
- FEIN Rasp/Finger Shaped Plate (63731002210)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- MILWAUKEE TOOL Battery Kit and Circular Saw (48-59-1850, 2630-20)
- KEO Countersink, 6 Fl, 82 Deg, 1 In, Cobalt (55531)
- KEO Countersink, 3 Fl, 100 Deg, 1 In, Cobalt (55335)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Cobalt (55551)
- KEO Countersink Sets, 100 deg., 5 pcs., Cobalt (53539)
- KEO 1 x 120 deg KEO HSS RH SF Countersink (53102)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- M.A. FORD 4Mm Endmill 0.50Mm Rad (60012504)
- Keo Countersinks