Shop All Countersinks
Keo
1-1/2 x 82 deg KEO HSS RH 3Fl C Reamer
Mfr # 51508
Zoro # G3268404
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Product Information
- Brand Keo
- MFR # 51508
- Zoro # G3268404
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 3/4 |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-7/8 |
Body Dia. (In.) | 1-1/2 |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 82 Degrees , 1 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 72 Heavy Duty Aluminum Straight Edge (J72)
- ZORO SELECT Lock Screw (LSTW5)
- CMT Straight Bit, 1/2-Inch Shank, 1-Inch Diameter, Carbide- Tipped (811.754.11)
- RHINO Master Chuck, 4 1/16" x 4 1/16", PD55 (070590)
- KEO 1 1/2 x 90 deg HSS 6FLT Countersink (55053)
- KEO 1 1/2 x 82 deg HSS 6FLT Countersink (55033)
- KEO 1/2 x 82 deg Six Flute Carbide Countersink (55795-TiALN)
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN (55407-TiN)
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 5/8 (HSP1-5/8-82T)
- Keo Countersinks