Shop All Tampers & Compactors
Kenyon
Tamp, 8"x8", 3/8" Plate, 48" Handle
Mfr # 85008GRA
Zoro # G5149938
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Double-Dip Grip
- Handle Material Steel
- Handle Length 48 in
- Blade Width 8 in
- Blade Length 8 in
Product Information
- Brand Kenyon
- MFR # 85008GRA
- Zoro # G5149938
- Country of Origin India
- Category Tampers & Compactors
Dimensions
Handle Length | 48 in |
Blade Width | 8 in |
Blade Length | 8 in |
Details
Handle Type | Double-Dip Grip |
Handle Material | Steel |
Item | Tamper |
Blade Material | Steel |
Product Type | Hand Tamper |
Description
Tamper, Product Type Hand Tamper, Blade Material Steel, Blade Width 8 in, Blade Length 8 in, Handle Material Steel, Handle Length 48 in, Handle Type Double-Dip Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 16 ft Heavy Duty Tarp, Black (BMT-816-X)
- FISKARS Hand Tool Sharpener (378340-1003)
- BOSS BUCK Lid-55 Gallon Slip On 3 (BB-10.1)
- STENS Trimmer Head Shop Pack Replaces Oem : Stihl 4002 710 2191 385-862 (385-862)
- KENYON Tamp, 10x10", 1/4" Plate, 58" Handle (85050)
- KENYON Tamp, 10x10", Cast Iron Head, 44" Handle (85090)
- KENYON Tamp, 8"x8", 3/8" Plate, 60" Handle (85058)
- KENYON Tamp, 10x10", 1/4" Plate, 48" Handle (85010GRA)
- KENYON Tamp, 4x10", 1/4" Plate, 58" Handle (85054GRA)
- BULLY TOOLS Tamping and Digging Bar, 48", 1" dia., Sol (92448)
- HUSQVARNA Compactor, Forward Plate, Honda, LAT, AC (LF100-LAT)
- Kenyon Tampers & Compactors