Shop All Ovens and Ranges
Kenyon
Kenyon B41596 Mediterranean Series 2-burner Trimline Cooktop- black with analog control- two 6 .50 inch 208V UL
Mfr # B41596
Zoro # G503770209
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kenyon
- MFR # B41596
- Zoro # G503770209
- UPC # 617181003029
- Country of Origin China
- Category Ovens and Ranges
Description
Introducing the Mediterranean. a veritable sea of features with stylish muted graphics. Subtly textured black glass. beveled edge design. durable. and easy to clean. with safety features uniquely Kenyon. Both one and two burner models available in 120. 208 or 240 volts. with push-to-turn controls. infinite heat control and quick-to-heat radiant ribbon elements. Safety features include heat limiting cooking surface protectors. an On indicated light for each burner. and a Hot burner indicator light. And as all Kenyon Custom products. backed by uncompromising quality and an exclusive 3-year replacement warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVOLUTION TEA Tea Traditional Foil Pack, PK60 (30-8570)
- VULCAN 00-498868-0000A Grease Can (HP0049886800)
- TABLECRAFT Classic Basket, Oval, Black, PK36 (1074BK)
- WARING PRODUCTS Thermostat (30013)
- KENYON Kenyon B49510 Alpine Series Large 2-burner Cooktop- white with analog control- 6 .50 & 8 inch 120V UL (B49510)
- KENYON Kenyon B41692 Caribbean Series 2-burner Cooktop- black with analog control- two 6 .50 inch 208V UL (B41692)
- KENYON Kenyon B41576L Lite-Touch Q 2-burner Trimline Cooktop Landscape; black with touch control - two 6 .5 inch 240V UL (B41576L)
- KENYON Kenyon B41719 Cortez 2-burner Cooktop; black with analog control - two 6 .5 inch 208V UL (B41719)
- KENYON Kenyon B41591 Mediterranean Series Large 2-burner Cooktop- black with analog control- 6 .50 & 8 inch 208V UL (B41591)
- SUMMIT 24" Wide 4-Burner Gas Cooktop In Stainless Steel (GCJ4SS)
- COOKING PERFORMANCE GROUP GM-CPG-36-NL 36in Gas Countertop Griddle with Manual Controls - 90000 BTU (351GMCPG36NL)
- Kenyon Ovens and Ranges