Shop All Shears, Pruners & Loppers
Kenyon
Hedge Shears, 8" Blade, 10" Wood Handle
Mfr # 41421
Zoro # G5152555
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Blade Material Steel
- Type Hedge Shear
- Features Blades with Pruning Notch; Steel Ferrule
- Blade Length 8"
Product Information
- Brand Kenyon
- MFR # 41421
- Zoro # G5152555
- UPC # 031365053165
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 8" |
Overall Length (In.) | 21" |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Type | Hedge Shear |
Features | Blades with Pruning Notch; Steel Ferrule |
Item | Shear |
Description
Hedge Shears,8 In. Blade,10 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Perlite Non-Organic 8Qt (74278430)
- STENS Carburetor For Stihl Bg86, Sh56 And Sh86 616-448 C1M-S261 (616-448)
- AGRI-FAB Lawn Dethatcher, 40 In. Width, Steel (45-0294)
- A & I PRODUCTS Outer Shield Bearing 5" x2" x8" (A-180016016)
- KENYON Bypass Lopper, 28", Alum Handle, 21/4" (41415)
- KENYON Bypass Pruner, 1" Capacity (41403)
- KENYON Bypass Lopper, 2639", Alum Handle, 1.5" (41416)
- KENYON Forged Bypass Pruner, 81/2", 1" Cap (41407)
- KENYON Forge Hedge Shears, 9" Blade, 12" Handle (41424)
- KENYON Forge Hedge Shears, 9" Blade, 11" Handle (41423)
- TRUPER Truper 7814643 24 in. Replacement D-Grip Handle; Natural (7814643)
- Kenyon Lawn & Garden Tools