Shop All Shears, Pruners & Loppers
Kenyon
Bypass Pruner, 1" Capacity
Mfr # 41403
Zoro # G5152668
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bypass Pruner
- Features Hardened Non-Gumming Blade; Steel Latch for Safe Storage
- Overall Length (In.) 9"
- Cutting Capacity (In.) 1"
Product Information
- Brand Kenyon
- MFR # 41403
- Zoro # G5152668
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 9" |
Details
Type | Bypass Pruner |
Features | Hardened Non-Gumming Blade; Steel Latch for Safe Storage |
Item | Pruner |
Cutting Capacity (In.) | 1" |
Description
Bypass Pruner,1 In. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Gate Latch White (N262-105)
- HANDSON Weir Door Assembly Renegade Skimmer-White (HA185898)
- RAIN BIRD Nozzle Undrgrnd Qtr Pat (15-Q-C1)
- S & H INDUSTRIES RATCHET & SPRNG REPAIR KIT F/77043 & 770 (KE77038)
- KENYON Bypass Lopper, 2639", Alum Handle, 1.5" (41416)
- KENYON Bow Saw, 21", Steel Blade w/ Guard (41453)
- KENYON Forged Bypass Pruner, 81/2", 1" Cap (41407)
- KENYON Forge Hedge Shears, 9" Blade, 12" Handle (41424)
- KENYON Bypass Lopper, 29", Steel Handle, 11/2" (41411)
- KENYON Bypass Lopper, 28", Alum Handle, 21/4" (41415)
- GARDENWARE 1 in. Left Hand Ergonomic Pro Pruners Cut (GA2691530)
- Kenyon Lawn & Garden Tools