Shop All Rakes
Kenyon
Backfill Rake, 60" Red Aluminum Handle
Mfr # 73320
Zoro # G5155145
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 60"
- Handle Type Vinyl Grip
- Tine Material Steel
- Product Type Backfill Rake,60" Red Aluminum Handle
Product Information
Dimensions
Handle Length | 60" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Vinyl Grip |
Tine Material | Steel |
Item | Backfill Rake,60" Red Aluminum Handle |
Product Type | Backfill Rake,60" Red Aluminum Handle |
Description
Backfill Rake,60 In. Red Aluminum Handle, Product Type Backfill Rake,60 In. Red Aluminum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- MIDWEST RAKE Garden Hoe Mattock (7209364)
- TECUMSEH Real One - Air Cleaner (30) (35403)
- PET LIFE Pet Life H5BLLG Capacious Dual Expandable Wire Dog Crate; Blue - Large (H5BLLG)
- KENYON Bow Rake, 17", 60" Red Alum Handle (42604)
- KENYON Classic Rake, 30", 66" Red Alum Handle (14030)
- KENYON Classic Rake, 36", 66" Red Alum Handle (14036)
- KENYON Super Lute, 36", 82" Red Handle (56635)
- KENYON Super Lute, 30", 82" Red Handle (56630)
- KENYON Bow Rake, 14", 60" Red Alum Handle (42600)
- STRUCTRON 24-tine Leaf Rake with 54"L Fiberglass Handle (40928)
- Kenyon Rakes