Shop All Shovels and Scoops
Kenyon
#2 16 ga Square Point Shovel, Steel Blade, 28 in L Yellow Polymer Handle
Mfr # 49643
Zoro # G5156448
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Handle Material Polymer
- Gauge 16 ga
- Handle Color Yellow
- Blade Material Steel
Product Information
- Brand Kenyon
- MFR # 49643
- Zoro # G5156448
- UPC # 046385496434
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 28 in |
Blade Length | 11.5 in |
Blade Width | 9.5 in |
Overall Length | 40 in |
Blade Size | #2 |
Overall Height | 4.75 in |
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Handle Material | Polymer |
Gauge | 16 ga |
Handle Color | Yellow |
Blade Material | Steel |
Features | 16 Gauge #2 / 9.5 in x 11.5 in Head , Forward Turned Step, Solid Steel Rivet, 28 in Polymer Jacket with Fiberglass Core Handle |
Handle Type | Cushion Grip |
Blade Step | Forward Turn Step |
Weight | 4.4 lbs |
Blade Color | Black |
Description
Square pt. Shovel,16 ga.,28 In. Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Transmission Filter Grasshopper Hustler Snapper Wright Mfg 120-471 (120-471)
- LOGO BRANDS Minnesota Collapsible 3-in-1 (175-35)
- MTD Hardware Asm-Chute Asm (689-00092B)
- MTD Adjust Asm-Height (987-02074B)
- KENYON #2 16 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49642)
- KENYON Caprock Irrigation Shovel, Steel Blade, 29 in L Yellow Polymer with Fiberglass Core Handle (49692)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89194)
- KENYON 16 ga Trenching Shovel, 48 in L Polymer with Fiberglass Core Handle (89243)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49667)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89024GRA)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89084)
- Kenyon Lawn & Garden Tools