Shop All Shovels and Scoops
Kenyon
14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle
Mfr # 89224
Zoro # G5156700
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Digging
- Overall Length 57.31 in
- Blade Width 4 in
- Features 14 Gauge Trench Digging Shovel, 28 Degrees 4 in / Blade Forward Turned Boot Saver, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle
- Handle Material Hardwood
Product Information
- Brand Kenyon
- MFR # 89224
- Zoro # G5156700
- Country of Origin Taiwan, Province of China
- Category Shovels and Scoops
Dimensions
Overall Length | 57.31 in |
Blade Width | 4 in |
Handle Length | 48 in |
Overall Height | 5 in |
Details
Item | Trenching V Shovel |
Application | Digging |
Features | 14 Gauge Trench Digging Shovel, 28 Degrees 4 in / Blade Forward Turned Boot Saver, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle |
Handle Material | Hardwood |
Blade Type | V |
Blade Material | Tempered Steel |
Handle Type | Cushion Grip |
Handle Color | Natural |
Gauge | 14 ga |
Weight | 3.5 lbs |
Description
Trenching Shovel,4 In.,16 ga.,V Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky Zubat Professional Blade 330mm Fine (279-33)
- PLANO Element-Proof Field/Ammo Box - Large w/Tray (161200)
- STENS Air Filter Shop Pack 102-713-12 For Honda 17211-Zl8-023 (102-713-12)
- RUGG Polyresin Planter Terracotta (AR8-TC)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89023)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89123)
- KENYON 16 ga Trenching Shovel, 48 in L Polymer with Fiberglass Core Handle (89243)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89126)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49657)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89084)
- THE BRUSH MAN #12 Grain Scoop, Abs Poly, Wood Handle W/ D-Grip, 3PK (SCOOP-ABS-DW12)
- Kenyon Shovels and Scoops