Shop All Shovels and Scoops
Kenyon
11 ga Trenching Shovel, Steel Blade, 53 in L Blue Extended Professional Grade Fiberglass Handle
Mfr # 89133
Zoro # G5157367
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 64.25 in
- Blade Type Trenching
- Gauge 11 ga
- Blade Width 3 in
- Handle Length 53 in
Product Information
- Brand Kenyon
- MFR # 89133
- Zoro # G5157367
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Overall Length | 64.25 in |
Blade Width | 3 in |
Handle Length | 53 in |
Overall Height | 6 in |
Details
Item | Trenching Shovel |
Blade Type | Trenching |
Gauge | 11 ga |
Features | 11 Gauge General Purpose Trench Cleaning & Digging Shovel, 35 Degrees 3 in / Forward Turned Boot Saver, Fiberglass Insert & Solid Steel Rivet, 53 in Extended Professional Grade Fiberglass |
Handle Type | Cushion Grip |
Application | General Purpose |
Blade Material | Steel |
Handle Color | Blue |
Handle Material | Extended Professional Grade Fiberglass |
Weight | 4.8 lbs |
Description
Trenching Shovel,11 ga.,3 In. Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES WEEDER WOOD HANDLE (2447000)
- HYDRORAIN Release Tool, Corrosion Resistant (06016)
- XPOSE SAFETY 40 ft x 40 ft Tarp, Brown, Polyethylene (BRT-4040-X)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG32)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89123)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89023)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Black/Yellow Industrial Grade Fiberglass Handle (49597)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89235)
- KENYON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49652)
- KENYON 14 ga Nursery Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49654)
- REMCO Non-Sparking Scoop 9" L x 6" W x 3.5" H (TLS290)
- Kenyon Shovels and Scoops