Shop All Two Way Radios
This Product is Discontinued
Kenwood
Two Way Radio, UHF, 2 Watts, 16 Channels (Discontinued)
Mfr # TK-3400U16P
Zoro # G5035895
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series TK-2400VP/3400UP
- Number of Channels 16
- License Required Yes
- Display Type No Display
- Analog Codes 39
Product Information
- Brand Kenwood
- MFR # TK-3400U16P
- Zoro # G5035895
- UPC # 019048201256
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Length | 1 1/4 in |
Width | 2 1/8 in |
Height | 4 3/4 in |
Height (In.) | 4-3/4" |
Length (In.) | 1-1/4" |
Width (In.) | 2-1/8" |
Description
Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 16, Radio Series Kenwood TK-2400VP/3400UP, Battery Life 17 hr, Radio Type Handheld
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.