Shop All Two Way Radio Accessories
Kenwood
Low Profile Helical Antenna, VHF
Mfr # KRA-22M
Zoro # G1556432
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type VHF
- Material Rubber/Metal
- Type VHF
- For Use With 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990
Product Information
- Brand Kenwood
- MFR # KRA-22M
- Zoro # G1556432
- UPC # 019048134912
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3/8 in |
Width (In.) | 3/8 in |
Height (In.) | 3 1/2 in |
Details
Sub-Category | Antennas |
Band Type | VHF |
Item | Low Profile Helical Antenna |
Material | Rubber/Metal |
Type | VHF |
For Use With | 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990 |
Compatible Radio Brand | Kenwood |
Minimum Frequency | 146 MHz |
Antenna Type | Helical |
Compatible Radio Series | NX-P1000 |
Compatible Radio Type | Handheld |
Maximum Frequency | 162 MHz |
Description
Low Profile Helical Antenna, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1000, Band Type VHF, Minimum Frequency 146 MHz, Maximum Frequency 162 MHz, Antenna Type Helical, Compatible Radio Grainger Model Number 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, Length 4 3/8 in, Color Black, Material Metal, Rubber, Height 3 1/2 in, Width 3/8 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Handheld CB Radio, 40 Channels, LCD (PRO401HH)
- ENERGIZER Energizer Industrial AA Alkaline Battery, 24 PK (EN91)
- TARGUS Scratch-Resistant Screen Protector (AWV320GL)
- EREPLACEMENTS Dell 4000 4320,4220 (331-2839-OEM)
- KENWOOD Belt-Clip, Spring Action, Plastic (KBH-10)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7A)
- KENWOOD Speaker/Mic, Heavy Duty, Plastic/Metal (KMC-21A)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-27)
- KENWOOD Earphone Microphone, Cord 3 ft., Black (EMC-13W)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-22A)
- MOTOROLA Belt Clip, Radio (HLN9714A)
- Kenwood Two Way Radios & Accessories