Shop All Two Way Radio Accessories
This Product is Discontinued
Kenwood
Holster, Carry-Case, Nylon (Discontinued)
Mfr # KLH-150
Zoro # G2270764
This Product is Discontinued
Key Features
- Length (In.) 1-3/8
- Height (In.) 4
- Width (In.) 2-3/8
- Compatible Radio Manufacturer Model Number TK-3230DXK
- Compatible Radio Brand Kenwood
Product Information
- Brand Kenwood
- MFR # KLH-150
- Zoro # G2270764
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1-3/8 |
Height (In.) | 4 |
Width (In.) | 2-3/8 |
Details
Item | Case |
Compatible Radio Manufacturer Model Number | TK-3230DXK |
Compatible Radio Brand | Kenwood |
Compatible Radio Series | ProTalk TK-3230DXK |
Description
Case, Product Type Case, Compatible Radio Brand Kenwood, Compatible Radio Series ProTalk TK-3230DXK, Compatible Radio Manufacturer Model Number TK-3230DXK, Compatible Radio Grainger Model Number 53VU66, Material Nylon, Width 2 1/2 in, Length 1 5/8 in, Height 4 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.