Shop All Life Vests
Kent Sporting Goods
Type 1 Adult Universal Vest Style Life Jacket
Mfr # 100400-200-004-16
Zoro # G4643695
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kent Sporting Goods
- MFR # 100400-200-004-16
- Zoro # G4643695
- UPC # 43311061513
- Country of Origin China
- Category Life Vests
Description
Type 1 Commercial Adult Life Jacket - Vest Style - Universal. Kent Adult Universal Jacket Style Life Jacket. Features: Designed for extended survival in rough waters where rescue may be slow in coming. Turns most unconscious wearers face up in water. Bright orange fabric. SOLAS grade reflective material for increased visibility. Attachment loop for safety light. USCG approved/SOLAS compliant whistle attached. Adjustable straps for a snug fit. Minimum 22 lbs. of buoyancy * U.S. Coast Guard Approved Type I Life Jacket/Personal Flotation Device (PFD).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Jacket size (3360L)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-M)
- INCOM Arrow Tape, White/Red, 1 In. W (PMA154)
- MONTOUR LINE Stanchion Belt Barrier Pol.Steel Post 7.5ftClea...Belt (M630-PS-CLEANYB-75)
- KENT SPORTING GOODS Type 1 Adult Collar Style Life Jacket (100100-200-004-12)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - X-Large (150400-200-050-12)
- KENT SPORTING GOODS 4-Pack of Adult Type II Vests in Stowage Bag (102200-200-004-12)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - Large (150400-200-040-12)
- KENT SPORTING GOODS Vinyl Dip Commercial Vest (151200-200-004-13)
- KENT SPORTING GOODS Commercial Adult Life Jacket - Vest Style - Universal (KE82162)
- MUSTANG SURVIVAL Life Vest, Red/Black, XL (MV462602-123-XL-216)
- Kent Sporting Goods Water Safety