Shop All Life Vests
Kent Sporting Goods
Search And Rescue Commercial Vest - X-Large
Mfr # 150400-200-050-12
Zoro # G4663776
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kent Sporting Goods
- MFR # 150400-200-050-12
- Zoro # G4663776
- UPC # 43311006781
- Country of Origin China
- Category Life Vests
Description
Search and Rescue "SAR" Vest. Chest Size: 44" - 48", Weight: 90 lbs and over, Features: Strength tested at 100 MPH; not tested for personal protection from impact, Soft and comfortable floatation form, Durable 200 denier nylon construction, Floatation foam filled collar for added support and comfort, Multiple cargo pockets, Two D-rings for small accessories, Three 1.5" buckles, two 1.5" encircling belts, chest strap and heavy-duty zipper closure, 62 sq. inches of SOLAS grade reflective material, Marine safety whistle attached, Minimum of 15.5 lbs of buoyancy, Contrastic stitching on belts and straps for more efficient vessel checks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-011)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Orange (50013-500)
- NMC Danger Do Not Operate Equipment Tag-Out Bilingual Tag, Pk10 (SPLOTAG14)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - Medium (150400-200-030-12)
- KENT SPORTING GOODS Vinyl Dip Commercial Vest (151200-200-004-13)
- KENT SPORTING GOODS Type 1 Adult Universal Vest Style Life Jacket (100400-200-004-16)
- KENT SPORTING GOODS Type 1 Adult Collar Style Life Jacket (100100-200-004-12)
- KENT SPORTING GOODS 4-Pack of Adult Type II Vests in Stowage Bag (102200-200-004-12)
- KENT SPORTING GOODS Commercial Adult Life Jacket - Vest Style - Universal (KE82162)
- KENT SAFETY SAR, PFD, Search And Rescue, L (150400-200-040-12)
- Kent Sporting Goods Water Safety