Shop All Life Vests
Kent Safety
SAR Vest, Mesh, Search And Rescue, 3XL
Mfr # 151000-200-070-24
Zoro # G8719326
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flotation Material Foam
- Features Marine Safety Whistle Attached, Mesh Shoulder, Sides to Keep You Cool
- Vest Closure Type Belt, Buckle, Snap, Zipper
- Outer Material Nylon
- PFD Style Commercial Life Jacket
Product Information
- Brand Kent Safety
- MFR # 151000-200-070-24
- Zoro # G8719326
- UPC # 043311006576
- Country of Origin China
- Category Life Vests
Dimensions
Size | 3XL |
Size - Maximum | 3XL |
Overall Width | 16 in |
Overall Length | 24 in |
Details
Item | Life Jacket |
Flotation Material | Foam |
Features | Marine Safety Whistle Attached, Mesh Shoulder, Sides to Keep You Cool |
Vest Closure Type | Belt, Buckle, Snap, Zipper |
Outer Material | Nylon |
PFD Style | Commercial Life Jacket |
Buoyancy | 15 1/2 lb |
Color | Orange |
USCG Type | Type III |
Standards | USCG Approved |
Style | Life Jacket |
Buoyancy Principle | Inherently Buoyant |
Buoyant Material | Foam |
Product Type | Personal Flotation Device |
SOLAS Compliance | Not SOLAS Compliant |
Reflectivity | SOLAS-Grade Reflective |
Closure | Belt, Buckle, Snap, Zipper |
USCG Performance Level | Level 70 |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 3XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Buckle, Snap, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- CONDOR Reading Glasses, +3.0, Clear, PR (30ZC57)
- CARHARTT Long Sleeve T-Shirt, Navy, XL (K126-NVY XLG REG)
- WEARWELL Grit Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (477)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, L (151000-200-040-24)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, M (151000-200-030-24)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, XL (151000-200-050-24)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Yellow (150800-410-050-23)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, XL (151800-410-050-23)
- KENT SAFETY Life Jacket, M, 15.5lb, Foam, Orange (150800-200-030-20)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- Kent Safety Water Safety