Shop All Life Vests
Kent Safety
SAR, PFD, Search And Rescue, L
Mfr # 150400-200-040-12
Zoro # G8719341
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- PFD Style Flotation Jacket / Coat
- Vest Closure Type Belt, Buckle, Snap, Zipper
- Flotation Material Foam
- Outer Material Nylon
Product Information
- Brand Kent Safety
- MFR # 150400-200-040-12
- Zoro # G8719341
- UPC # 043311006767
- Country of Origin China
- Category Life Vests
Dimensions
Size | L |
Overall Width | 16 in |
Overall Length | 24 in |
Size - Maximum | L |
Details
Item | Flotation Collar |
Color | Orange |
PFD Style | Flotation Jacket / Coat |
Vest Closure Type | Belt, Buckle, Snap, Zipper |
Flotation Material | Foam |
Outer Material | Nylon |
Standards | USCG Approved |
Buoyancy | 15 1/2 lb |
USCG Type | Type III |
Features | Multiple Cargo Pockets, Strength Tested at 100 MPH (44.8 m/s), Two D-Rings for Small Attachments |
Style | Flotation Collar |
Reflectivity | SOLAS-Grade Reflective |
SOLAS Compliance | Not SOLAS Compliant |
Buoyant Material | Foam |
Buoyancy Principle | Inherently Buoyant |
Product Type | Personal Flotation Device |
USCG Performance Level | Level 70 |
Closure | Belt, Buckle, Zipper |
Description
Flotation Collar, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum L, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Buckle, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size S (MT61564)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- NMC Danger Do Not Operate This Tag, Pk10 (LOTAG10)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/S)
- KENT SAFETY SAR, PFD, Search And Rescue, 3XL (150400-200-070-12)
- KENT SAFETY SAR, PFD, Search And Rescue, XL (150400-200-050-12)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, M (151800-410-030-23)
- KENT SAFETY Life Vest, Law Enforcement, Black, M/L (151600-700-040-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 2XL (151800-200-060-23)
- KENT SAFETY Life Jacket, Adult, Type I, Collar Style (100100-200-004-12)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 3XL (151800-200-070-23)
- Kent Safety Life Vests